Shop All Desk Chairs
Boss
B905-BK Black Caressoft Classic Chair
Mfr # 197B905BK
Zoro # G811226658
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # 197B905BK
- Zoro # G811226658
- Country of Origin China
- Category Desk Chairs
Description
Be seated in comfort and style with this Boss B905-BK black Caressoft classic chair with mahogany finish. Upholstered in a stylish Caressoft material with a button-tufted design and a hand-applied nail head trim this chair is sure to be a comfortable addition to your work environment. It's height adjustable thanks to a pneumatic gas lift seat height adjustment so it's able to accommodate people of all different heights and a dual paddle spring tilt mechanism allows you change the angle of the seat for maximum comfort! Padded mahogany armrests allow you maximum relaxation. This chair is finished with gorgeous mahogany and supported by a 27'' wood base and hooded double wheel casters for easy maneuverability and it features a seating capacity of up to 275 lb. If you're looking for seating that's functional stylish and most importantly comfortable this chair has what it takes to revolutionize your office space.**Create functional inviting work environments with Boss Products. Manufacturing safe quality furniture since 1991 they have developed an extensive line of desk and seating options to satisfy every design scheme and budgetary requirement. When furnishing workspaces large and small count on Boss Products for your every need.**Overall Dimensions:*Width: 27''*Depth: 28''*Height: Adjustable from 43''-47''*Capacity: 275 lb.**Back Dimensions:*Back Width: 20''*Back Height: 27 1/2''**Seat Dimensions:*Seat Width: 24''*Seat Depth: 21''*Seat Height: Adjustable from 20''-23''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Adjustable Table, 45.25" X 28.25" X 47.75", Laminate Top, Red (NAN-JN-2433-GG)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Chrm, CF, Glides, BLK (BR-VMBSO-CR-CF-RG-8540)
- ALL SEASONS All Seasons Down Alternative Comforter, Khaki, Twin (GP130111)
- SIGNMISSION Summer Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999587)
- BOSS High Back LeatherPlus Chair (B7301)
- BOSS Mesh Heavy Duty Chair, 400 lb Weight Capacity (B699-BK)
- BOSS Desk Chair, FabricSeat (B516C-GY)
- BOSS Desk Chair, Fabric, 25-Height, Armless, Black (B248)
- BOSS Fabric Drafting Chair, 30-, Adjustable, Black (B16021)
- BOSS Mesh Task Chair (B605)
- FLASH FURNITURE Contemporary Chair, 18-1/4" to 22-1/4" Height, Fixed Arms, White LeatherSoft/Chrome Frame (GO-2286M-WH-GG)
- Boss Desk Chairs