Shop All Desk Chairs
Boss
B800-BY Traditional Series Burgundy Wingback Chair
Mfr # 197B800BY
Zoro # G411226812
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$620.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # 197B800BY
- Zoro # G411226812
- Country of Origin China
- Category Desk Chairs
Description
Provide all-day comfort with this Boss B800-BY Traditional Series burgundy wingback chair. This wingback chair is made elegant oxblood vinyl. It is highly durable and can be wiped down with a damp cloth for easy cleaning. Its burgundy button tufted wingback design with brass nail-head trim provides a classic look that will add a touch of sophistication to any work space. The chair supports up to 275 lb.**The pneumatic gas lift of this chair allows you to adjust the seat height between 19'' and 22'' and its beautiful yet durable mahogany finished base comes with dual wheel nylon casters for long-lasting use. Perfect for any office this chair is designed for versatile comfort and overall quality!**Create functional inviting work environments with Boss Office Products. Manufacturing safe quality furniture since 1991 they have developed an extensive line of desk and seating options to satisfy every design scheme and budgetary requirement. When furnishing workspaces large and small count on Boss Office Products for your every need.**Overall Dimensions:*Width: 30''*Depth: 32''*Height: Adjustable from 41'' to 44''*Capacity: 275 lb.**Seat Dimensions:*Width: 23''*Depth: 20''*Height: Adjustable from 19'' to 22''**Back Dimensions:*Width: 24 1/2''*Height: 31''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Task Chair, Black (HONCMY1AUR10)
- PYRAMID Wall Clock, Digital, Electric (SED2R6LDRB)
- MARTEX Flat Sheet, Queen, White, 93" W, 110" L, PK6 (1A30174)
- FLASH FURNITURE HERCULES Paddington Series Gray Fabric Tufted Chair (2-QY-A08-GY-GG)
- BOSS Drafting Stool with Adjustable Arms & Footring, Caressoft Vinyl, Black (O-I1691-AM)
- BOSS Fabric Drafting Chair, 30-, Adjustable, Black (B16021)
- BOSS High Back LeatherPlus Chair (B7301)
- BOSS Mesh Heavy Duty Chair, 400 lb Weight Capacity (B699-BK)
- BOSS High Back LeatherPlus Chair (B8401)
- BOSS Desk Chair, FabricSeat (B516C-GY)
- ALERA Alera EL4215 Elusion Series Mesh Mid-Back Multifunction Chair; Black Leather (EL4215)
- Boss Seating