No Product Image Available
Boss

B7401 Black Caressoft High Back Chair


product price: $312.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide all-day comfort with this Boss B7401 black Caressoft high back chair. This high back chair is made of Caressoft a vinyl material that provides the look and feel of leather without the hassle of special care. It is highly durable and can be wiped down with a damp cloth for easy cleaning. Pair this chair with Boss's matching mid back and guest chair models sold separately for a complete set.**The pneumatic gas lift of this chair allows you to adjust the seat height between 19'' and 22 1/2'' and the spring tilt mechanism gives you the ability to change the angle of the seat and transfer some of your upper body weight onto the chair's backrest. With its black color sturdy base supporting up to 275 lb. and nylon double wheel casters for easy mobility this chair provides a stylish yet comfortable and practical solution to office seating.**Create functional inviting work environments with Boss Office Products. Manufacturing safe quality furniture since 1991 they have developed an extensive line of desk and seating options to satisfy every design scheme and budgetary requirement. When furnishing workspaces large and small count on Boss Office Products for your every need.**Overall Dimensions:*Width: 27''*Depth: 28 1/2''*Height: Adjustable from 43'' to 46 1/2''*Capacity: 275 lb.**Seat Dimensions:*Width: 22''*Depth: 22''*Height: Adjustable from 19'' to 22 1/2''**Back Dimensions:*Width: 21 3/4''*Height: 31''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.