No Product Image Available

Boss

B6706-BK Black Mesh Task Chair


product price: $420.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Be seated in comfort without breaking your budget with this Boss B6706-BK black mesh task chair. Upholstered in breathable mesh fabric that promotes airflow this chair is sure to be a comfortable addition to your work environment. It's height adjustable thanks to a pneumatic gas lift seat height adjustment so it's able to accommodate people of all different heights while the spring tilt mechanism allows you to change the angle of the seat for maximum comfort! It also features an adjustable back for perfect lumbar support. This chair is supported by a 25'' nylon high crown base and five hooded double wheel casters. It features a seating capacity of up to 275 lb. If you're looking for seating that's functional stylish and most importantly comfortable this chair has what it takes to revolutionize your office space.**Create functional inviting work environments with Boss Products. Manufacturing safe quality furniture since 1991 they have developed an extensive line of desk and seating options to satisfy every design scheme and budgetary requirement. When furnishing workspaces large and small count on Boss Products for your every need.**Overall Dimensions:*Width: 25''*Depth: 27''*Height: Adjustable from 38''-43''*Capacity: 275 lb.**Back Dimensions:*Back Width: 17 1/2''*Back Height: 21''**Seat Dimensions:*Seat Width: 19''*Seat Depth: 19''*Seat Height: Adjustable from 19''-22''**Armrest Dimensions:*Arm Height: Adjustable from 25''-32''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.