Shop All Accent Chairs
Boss
B529DWS-MG Medium Gray Ava Accent Chair
Mfr # 197B529DWSMG
Zoro # G311128421
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # 197B529DWSMG
- Zoro # G311128421
- Country of Origin China
- Category Accent Chairs
Description
Be seated in comfort and style with this Boss B529DWS-MG medium gray ava accent chair. Upholstered in comfortable high quality commercial grade linen with a large padded seat this chair is sure to be an elegant addition to your work environment. It's supported by four sturdy wooden legs and the sleek appearance with an attractive nail head trim makes it a perfect addition to any professional setting. It also features a seating capacity of up to 275 lb! If you're looking for seating that's functional stylish and most importantly comfortable this chair has what it takes to revolutionize your office space.**Create functional inviting work environments with Boss Products. Manufacturing safe quality furniture since 1991 they have developed an extensive line of desk and seating options to satisfy every design scheme and budgetary requirement. When furnishing workspaces large and small count on Boss Products for your every need.**Overall Dimensions:*Width: 25 1/2''*Depth: 29''*Height: 28''*Capacity: 275 lb.**Back Dimensions:*Back Width: 25''*Back Height: 19 1/2''**Seat Dimensions:*Seat Width: 25 1/2''*Seat Depth: 21''*Seat Height: 19''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNCYBANDS Wiggle Seat Sensory Cushion, Purple Butterfly (WSSBUPU)
- ELK STUDIO Lambert Carved Object, Small Natural (S0037-11299)
- BAXTON STUDIO Kirana Glam and Luxe Grey Velvet Fabric and Gold PU Leather Ottoman (175-11239-Zoro)
- BESTAR Equinox L-Shaped Desk, Bark Gray/White (115420-000047)
- BOSS 29" L 28" Fixed (B529DW-SG)
- BOSS Black Box, Vinyl Seat (B629M)
- BOSS 25-1/2" L 35-1/2" Box (B639-BK)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Ivory Sherpa/Soft Gold Frame (FV-FMC-025-IV-SGD-GG)
- MANHATTAN COMFORT Whythe Low Accent Chair 2.0 in Black (AC-5PZ-207)
- MANHATTAN COMFORT Tulip Swivel Accent Chair in White and Polished Chrome (AC029-WH)
- BAXTON STUDIO Waldmann Grey Upholstered Rocking Chair (143-7850)
- Boss Accent Chairs