Shop All Desk Chairs
Boss
B330PM-TP Taupe Modern Office Chair
Mfr # 197B330PMTP
Zoro # G111129116
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # 197B330PMTP
- Zoro # G111129116
- Country of Origin China
- Category Desk Chairs
Description
Be seated in comfort and functionality with this Boss B330PM-TP taupe modern office chair. Upholstered in durable commercial grade linen this chair is sure to be a comfortable addition to your work environment. It's height adjustable thanks to a pneumatic gas lift seat height adjustment so it's able to accommodate people of all different heights while the spring tilt mechanism allows you to change the angle of the seat for maximum comfort! A back angle lock provides support for your back allowing you to lock your ideal angle into place. This chair is supported by a 27'' high crown chrome base with 2'' nylon dual wheel casters for easy maneuverability and it features a seating capacity of up to 275 lb. If you're looking for seating that's functional stylish and most importantly comfortable this chair has what it takes to revolutionize your office space.**Create functional inviting work environments with Boss Products. Manufacturing safe quality furniture since 1991 they have developed an extensive line of desk and seating options to satisfy every design scheme and budgetary requirement. When furnishing workspaces large and small count on Boss Products for your every need.**Overall Dimensions:*Width: 27''*Depth: 27''*Height: Adjustable from 37 1/2''-40 1/2''*Capacity: 275 lb.**Back Dimensions:*Back Width: 19''*Back Height: 20 1/2''**Seat Dimensions:*Seat Width: 20''*Seat Depth: 18''*Seat Height: Adjustable from 19''-22''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Clr Sleeve Floor Protectors, PK8 (LLR42592)
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93880-59)
- BASICWISE 9 Cube Wooden Organizer with 5 Enclosed Doors and 4 Shelves, White (QI003677W)
- ELF STOR Elf Stor 83-DT5055 Heavy Duty Canvas Christmas Tree Storage Bag; Large - 7.5 ft. (83-DT5055)
- BOSS Drafting Stool with Adjustable Arms & Footring, Caressoft Vinyl, Black (O-I1691-AM)
- BOSS Fabric Drafting Chair, 30-, Adjustable, Black (B16021)
- BOSS High Back LeatherPlus Chair (B7301)
- BOSS Desk Chair, Fabric, 25-Height, Armless, Black (B248)
- BOSS The Web Chair (B580)
- BOSS Mesh Heavy Duty Chair, 400 lb Weight Capacity (B699-BK)
- OFFICE STAR Executive Chair, Mesh, 18-13/16" to 23-1/16" Height, Black (55403)
- Boss Office Chairs