Shop All Desk Chairs
Boss
B327-RD Red Microfiber Deluxe Posture Chair
Mfr # 197B327RD
Zoro # G911298111
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # 197B327RD
- Zoro # G911298111
- Country of Origin China
- Category Desk Chairs
Description
Be seated in comfort and functionality with this Boss B327-RD red microfiber deluxe posture chair with loop arms. Upholstered in a comfortable microfiber material with a padded seat that offers perfect lumbar support this chair is the perfect addition to your work environment. It's height adjustable thanks to a pneumatic gas lift seat height adjustment so it's able to accommodate people of all different heights. The back cushion also features an adjustable back depth and looped arm rests for comfortable lumbar support throughout the day. This chair is supported by a five star nylon base and hooded double wheel casters for easy maneuverability and it features a seating capacity of up to 275 lb. If you're looking for seating that's functional stylish and most importantly comfortable this chair has what it takes to revolutionize your office space.**Create functional inviting work environments with Boss Products. Manufacturing safe quality furniture since 1991 they have developed an extensive line of desk and seating options to satisfy every design scheme and budgetary requirement. When furnishing workspaces large and small count on Boss Products for your every need.**Overall Dimensions:*Width: 25''*Depth: 25''*Height: Adjustable from 35''-40''*Capacity: 275 lb.**Back Dimensions:*Back Width: 17 1/4''*Back Height: 14 1/2''**Seat Dimensions:*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: Adjustable from 18 1/2''-23 1/2''**Armrest Dimensions:*Arm Height: Adjustable from 26''-33''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Bristol Metal Tufted Upholstered Queen Size Headboard in Black Fabric (HG-HB1725-Q-BK-GG)
- TRADEMARK FINE ART Ryan Fowler 'Polar Bear Wow' Canvas Art, 14x14 (WAP06254-C1414GG)
- NEXT INNOVATIONS 36" Swirl Round Wall Art (101410050-SWIRL)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany, Woodgrain Laminate (H10584L.NN)
- BOSS High Back LeatherPlus Chair (B8401)
- BOSS Mesh Heavy Duty Chair, 400 lb Weight Capacity (B699-BK)
- BOSS Desk Chair, FabricSeat (B516C-GY)
- BOSS High Back LeatherPlus Chair (B7301)
- BOSS Mesh Task Chair (B605)
- BOSS Drafting Stool with Adjustable Arms & Footring, Caressoft Vinyl, Black (O-I1691-AM)
- ALERA Eddleston Leather Manager Chair, Supports Up to 275 lb, Black Seat/Back, Chrome Base (ALEED41B19)
- Boss Office Chairs