Shop All Desk Chairs
Boss
B220-BK Black Microfiber Modern Tiffany Office Chair
Mfr # 197B220BK
Zoro # G711129189
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # 197B220BK
- Zoro # G711129189
- Country of Origin China
- Category Desk Chairs
Description
Be seated in comfort and style with this Boss B220-BK black microfiber modern Tiffany office chair. Upholstered in in a stylish microfiber material this chair is sure to be a comfortable addition to your work environment. It's height adjustable thanks to a pneumatic gas lift seat height adjustment so it's able to accommodate people of all different heights while the spring tilt mechanism allows you to change the angle of the seat for maximum comfort! This chair is supported by a 25'' chrome base as well as 2'' nylon dual casters for easy and quick maneuverability. It features a seating capacity of up to 275 lb. If you're looking for seating that's functional stylish and most importantly comfortable this chair has what it takes to revolutionize your office space.**Create functional inviting work environments with Boss Office Products. Manufacturing safe quality furniture since 1991 they have developed an extensive line of desk and seating options to satisfy every design scheme and budgetary requirement. When furnishing workspaces large and small count on Boss Office Products for your every need.**Overall Dimensions:*Width: 25''*Depth: 26''*Height: Adjustable from 35 1/2''-39''*Capacity: 275 lb.**Back Dimensions:*Back Width: 18''*Back Height: 19 1/2''**Seat Dimensions:*Seat Width: 19''*Seat Depth: 17 1/2''*Seat Height: Adjustable from 18 1/2''-22''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Drafting Chair, Mesh, Dark Gray (BL-ZP-8805D-DKGY-GG)
- HIRSH 15" W 2 Drawer Vertical File Cabinet, Black, Letter (17890)
- OFFICE STAR Bookcase, 36" Wx12" Dx48" H, Mahogany (LBC361248-MAH)
- BOSS Antimicrobial Guest Chair, 500 lb. Weight Capacity (B9591AM-BK-500)
- BOSS Fabric Drafting Chair, 34-, No Arms (B16240-BK)
- BOSS Desk Chair, Fabric, 25-Height, Armless, Black (B248)
- BOSS Mesh Task Chair (B605)
- BOSS High Back LeatherPlus Chair (B7301)
- BOSS The Web Chair (B580)
- BOSS High Back LeatherPlus Chair (B8401)
- VESTIL Ergonomic Work Seat, 18-33" Height (CPRO-800LP)
- Boss Seating