Shop All Stacking Chairs
Boss
B1400-BK-5 Black Stack Chair with Chrome Frame, 5PK
Mfr # 197B1400BK5
Zoro # G011127434
product price: $456.99
/pk 5, $91.40/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # 197B1400BK5
- Zoro # G011127434
- Country of Origin China
- Category Stacking Chairs
Description
Save storage space with this Boss B1400-BK-5 black stack chair with chrome frame! This chair features a chrome frame to provide sturdiness when the chair is in use. Its polypropylene construction and contoured design add durability and excellent lumbar support. The back of the seat features holes that allow for airflow.**This chair has a functional design that is ideal for offices conferences and even event seating. It can be stacked up to 16 high on a dolly or up to 5 high on the floor. This chair is great for use in conference rooms where it can be easily stored and moved. Featuring a 275 lb. weight capacity this chair is sure to keep your staff comfortable throughout the entire work week.**Create functional inviting work environments with Boss Office Products. Manufacturing safe quality furniture since 1991 they have developed an extensive line of desk and seating options to satisfy every design scheme and budgetary requirement. When furnishing workspaces large and small count on Boss Office Products for your every need.**Overall Dimensions:*Width: 18 1/2''*Depth: 18''*Height: 32 1/2''*Capacity: 275 lb.**Seat Dimensions:*Width: 18 1/2''*Depth: 18''*Height: 18''**Back Dimensions:*Width: 17 1/2''*Height: 12 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Digital Led Wall Clock, w/In Temp (75127A1)
- BAXTON STUDIO Eridian MidCentury Modern Walnut Brown Finished Wood and Natural Rattan Queen Size Platform Bed (222-11891-ZORO)
- LEARNING RESOURCES Time Tracker® Visual Timer and Clock (6900)
- HIRSH 36" W 3 Drawer File Cabinet, Black, Letter (19626)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-RD)
- BOSS Square Back Diamond Stacking Chair with Arm In Black Caressoft (B9503R-CS)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-GY)
- FLASH FURNITURE Lourdes Thonet French Bistro Stacking Chair w/Arms, Blk and Wht PE Rattan and Black Alum Frame, 2PK (2-SDA-AD642002A-BKWH-BK-GG)
- FLASH FURNITURE Stack Chair, Navy w/ Black Frame, 14"H (RUT-14-NVY-BLACK-GG)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-GY-GG)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Fabric Black (9260-BT)
- Boss Seating