Shop All Stacking Chairs
Boss
B1400-BK-4 Black Stack Chair with Chrome Frame, 4PK
Mfr # 197B1400BK4
Zoro # G911127572
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # 197B1400BK4
- Zoro # G911127572
- Country of Origin China
- Category Stacking Chairs
Description
Save storage space with this Boss B1400-BK-4 black stack chair with chrome frame! This chair features a chrome frame to provide sturdiness when the chair is in use. Its polypropylene construction and contoured design add durability and excellent lumbar support. The back of the seat features holes that allow for airflow.**This chair has a functional design that is ideal for offices conferences and even event seating. It can be stacked up to 16 high on a dolly or up to 5 high on the floor. This chair is great for use in conference rooms where it can be easily stored and moved. Featuring a 275 lb. weight capacity this chair is sure to keep your staff comfortable throughout the entire work week.**Create functional inviting work environments with Boss Office Products. Manufacturing safe quality furniture since 1991 they have developed an extensive line of desk and seating options to satisfy every design scheme and budgetary requirement. When furnishing workspaces large and small count on Boss Office Products for your every need.**Overall Dimensions:*Width: 18 1/2''*Depth: 18''*Height: 32 1/2''*Capacity: 275 lb.**Seat Dimensions:*Width: 18 1/2''*Depth: 18''*Height: 18''**Back Dimensions:*Width: 17 1/2''*Height: 12 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T0-A1-BF-RC-8540)
- INFINITY INSTRUMENTS Square Retro Red - 9" Square Retro Wall Clock (13228RD-4103)
- REGENCY Regency Cadence Flexible High Back with Padded Fabric Seat Nesting Chair (12 pack)- Black (2309BK12PK)
- LUXOR Tablet/Chromebook, (16)Unit, Charging Cart (LLTM16-B-V2)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-RD)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-GY)
- BOSS Square Back Diamond Stacking Chair with Arm In Black Caressoft (B9503R-CS)
- FLASH FURNITURE Green Shell Stack Chair, PK5 (5-RUT-EO1-GN-GG)
- FLASH FURNITURE 18.5"W Stacking Church Chair in Black Fabric, 4PK (4-FD-CH02185-SV-JP02-GG)
- FLASH FURNITURE Advantage Black Church Chairs 18.5" Wide (PCHT185-108)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-438-BK-GG)
- Boss Seating