Shop All Marine & Boat Speakers & Navigation
Boss Audio
Package w/4-Channel Bluetooth Amplifier w/Remote
Mfr # ASK902B.6
Zoro # G4489128
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes One Pair 6-1/2 inch MR6W Marine Speakers; Universal USB Cable; Phone Pouch
- Type Speaker/Amplifier Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss Audio
- MFR # ASK902B.6
- Zoro # G4489128
- UPC # 791489123037
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Details
Color | White |
Includes | One Pair 6-1/2 inch MR6W Marine Speakers; Universal USB Cable; Phone Pouch |
Type | Speaker/Amplifier Kit |
Description
Boss Audio ASK902B.6 Package w/4-Channel Bluetooth Amplifier w/Remote, 2 MR6W 6.5" White Speakers, USB/AUX Input Waterproof Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYB Suspension Strut 2013-2017 Honda Odyssey, 3340060 (3340060)
- EATON Jic 37Deg Female Swivel, 21308N-608 (21308N-608)
- MITYVAC Mason Jar Kit (MVA6845)
- GROTE Nylon Bushing, 3/4", Black, PK100 (83-8051)
- BOSS AUDIO MR508UABW Single-DIN CD/USB/SD/MP3/WMA/AM/FM Receiver w/Bluetooth (MR508UABW)
- BOSS AUDIO Marine In-Dash CD/USB/SD/MP3/WMA/AM/FM w/Detachable Front Panel & Bluetooth Receiver w/RGB (MR762BRGB)
- BOSS AUDIO Boss Audio MRWT40RGB 2-Way Marine Waketower/UTV Roll Bar LED Speaker System, 1 pr. (MRWT40RGB)
- BOSS AUDIO Bluetooth® - Fully Marinized MP3-Compatible Digital Media Receiver w/USB & (MR1308UABK)
- BOSS AUDIO MR50W 5.25" Round Marine Speakers - (Pair) White (MR50W)
- BOSS AUDIO MR1308UAB MP3/AM/FM/USB/SD Bluetooth Receiver (MR1308UAB)
- BOSS AUDIO 35AC Male to Male 3.5mm Aux Cable - 36" (35AC)
- Boss Audio Marine & Boat Speakers & Navigation