Shop All Marine & Boat Speakers & Navigation
Boss Audio
MRWT69RGB 6" x 9" Waketower Speaker w/RGB LED Lights - Blac
Mfr # MRWT69RGB
Zoro # G103079054
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss Audio
- MFR # MRWT69RGB
- Zoro # G103079054
- UPC # 791489123044
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
MRWT69RGB 6" x 9" Waketower Speaker w/RGB LED Lights - Black
Features:
- 6" x 9" 2-Way 600W Marine Waketower Speaker
- Weather Proof Full Range 6" x 9" 2-Way Speaker Single
- 600 Watts MAX 300 Watts RMS Power Handling
- 65 Hz to 20 kHz Frequency Response and 89dB Sensitivity
- Polypropylene Woofer Cone and Rubber Surround
- 1 Tweeter Per Speaker
- Sold Individually
- Multi Color LED Illumination, with Wireless Remote
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Oil Filter Wrench, 4-5/16" x 4-3/4" (54200)
- FLEXTECH Elbow Hose, Blue, 4 in., 45 deg. (45-400 X 10)
- MTD Wheel-Complete 9X2 (734-04007A)
- WESTIN Smooth Tailgate Cap (72-01191)
- BOSS AUDIO MCKGB350W.6 Combo-Marine Gauge Radio w/Antenna-2 6.5" Speakers-White (MCKGB350W.6)
- BOSS AUDIO Bolt Marine Bluetooth Portable Speaker System w/Flashlight-Pair-Black (BOLTBLK)
- BOSS AUDIO MGR350B Marine Gauge Style Radio - MP3/AM/FM/RDS Receiver (MGR350B)
- BOSS AUDIO Package w/AM/FM CD Receiver; one Pair of 6.5" Speakers-Antenna (MCK632WB.6)
- BOSS AUDIO Boss 4" Weatherproof 2-Way Waketower Speaker System, Black, pr. (MRWT40)
- BOSS AUDIO MRANT12 12" Rubber AM/FM Antenna (MRANT12)
- SMARTPLUG SmartPlug 30 Amp Non Metallic White Inlet & Plug Combo - Boat & (B30ASSYPW)
- Boss Audio Marine & Boat Speakers & Navigation