Shop All Marine & Boat Speakers & Navigation
Boss Audio
MRGB55B 5.25" Marine Speakers w/RGB Lighting - White
Mfr # MRGB55W
Zoro # G203079282
$70.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss Audio
- MFR # MRGB55W
- Zoro # G203079282
- UPC # 791489127868
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
MRGB55B 5.25" Marine Speakers with RGB Lighting - White
Fully Marinized is the term we use for our Marine and Outdoor products that are Weather Proof. We integrate high-tech, state-of-the-art waterproofing materials plus special UV coatings for plastic surfaces, coated circuit boards and connections to protect the product against the harsh outdoor elements and resist corrosion.
Features:
- Weather Proof Full Range 5.25" 2-way Speaker Pair
- Lighting controlled by RF Remote Controller (Included)
- 150 Watts MAX 75 Watts RMS Power Handling per Pair
- 80 Hz to 20 kHz Frequency Response and 88dB Sensitivity
- Polypropylene Cone and Composite Basket
- 1" Tweeter Per Speaker
∗Sold in Pairs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp H3 24V 70W Pk22s replacement light bulb lamp (H3 24V 70W PK22S LIGHT BULB / LAMP)
- STABILUS Gas Spring Trunk/Hatch, 3B-5245RS (3B-5245RS)
- MOOG Sway Bar Link, K750889 (K750889)
- DAYCO 3/4 In. X 50 Ft. Heater Hose, 80273 (80273)
- BOSS AUDIO MRCP9685A Stereo w/AM/FM/BT & Apple CarPlay (MRCP9685A)
- BOSS AUDIO MR1308UAB MP3/AM/FM/USB/SD Bluetooth Receiver (MR1308UAB)
- BOSS AUDIO MR508UABW Single-DIN CD/USB/SD/MP3/WMA/AM/FM Receiver w/Bluetooth (MR508UABW)
- BOSS AUDIO Bolt Marine Bluetooth Portable Speaker System w/Flashlight-Pair-Black (BOLTBLK)
- BOSS AUDIO Boss Audio MPWT50RGB 2-Way Marine Waketower/UTV Roll Bar LED Speaker System, 1 pr. (MPWT50RGB)
- BOSS AUDIO MCKGB350B.6 Combo-Marine Gauge Radio w/Antenna-2 6.5" Speakers-Black (MCKGB350B.6)
- GARMIN Cable Coupler f/ Marine Network Cables w/ Small Connector (010-12531-00)
- Boss Audio Marine & Boat Speakers & Navigation