Shop All Marine & Boat Speakers & Navigation
Boss Audio
MRC5B Universal Marine Waterproof Radio Cover - Black
Mfr # MRC5B
Zoro # G4492628
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Application Marine Radio
- Length 9.3 in
- Width 4.1 in
- Features Heavy Duty, UV Resistant, Impact Resistant, Water Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss Audio
- MFR # MRC5B
- Zoro # G4492628
- UPC # 791489118026
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Dimensions
Height | 2 in |
Length | 9.3 in |
Width | 4.1 in |
Details
Application | Marine Radio |
Features | Heavy Duty, UV Resistant, Impact Resistant, Water Proof |
Material | ABS Plastic |
Type | Protective Cover |
Marketing Information | Weather Proof Poly-carbonate Tinted Front Panel; UV-stabilized Impact-resistant ABS Plastic; Sealed with Heavy Duty Gasket |
Shape | Rectangular |
Product Color | Black |
Description
Boss Audio MRC5B Universal Marine Waterproof Radio Cover - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Chassis Clip, 1/4", PK100, PK100 (83-7034)
- OTC Bottle Jack, 20 tons Lifting Capacity (5213TA)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6843)
- C.E. SMITH Dust Cap #1601 2.25 in. (1620240)
- BOSS AUDIO MR632UAB Single-DIN Multimedia Player USB/SD/MP3/WMA/AM/FM (MR632UAB)
- BOSS AUDIO 500W High Output 4 Channel Amplifier w/ 2 Marine Speakers & USB Cable (ASK902B.6)
- BOSS AUDIO Bluetooth Marine Gauge Digital Media AM/FM Receiver-Black (MGV550B)
- BOSS AUDIO MRCP9685A Stereo w/AM/FM/BT & Apple CarPlay (MRCP9685A)
- BOSS AUDIO MR1308UAB MP3/AM/FM/USB/SD Bluetooth Receiver (MR1308UAB)
- BOSS AUDIO MRANT12W Rubber Ducky Marine Antenna - White (MRANT12W)
- GARMIN Threaded Power Cable f/GLS 10 (010-11425-01)
- Boss Audio Marine & Boat Speakers & Navigation