Shop All Marine & Boat Speakers & Navigation
Boss Audio
MRC5 Universal Marine Radio Cover
Mfr # MRC5
Zoro # G4487414
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic, Polycarbonate
- Length 9.3 in
- Application Marine Radio
- Width 4.1 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss Audio
- MFR # MRC5
- Zoro # G4487414
- UPC # 791489310260
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Dimensions
Length | 9.3 in |
Width | 4.1 in |
Height | 2 in |
Details
Material | ABS Plastic, Polycarbonate |
Application | Marine Radio |
Features | Acid Resistant, UV Resistant, Water Proof, Weather Proof, Impact Resistant, Heavy Duty |
Type | Protective Cover |
Shape | Rectangular |
Marketing Information | Weather Proof Poly-carbonate Tinted Front Panel; UV-stabilized Impact-resistant ABS Plastic; Sealed with Heavy Duty Gasket |
Description
Boss Audio MRC5 Universal Marine Radio Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Ford / Mazda Timing Tool Kit Update (5063)
- RAYBESTOS Disc Brake Rotor Only Chassis, 6084R (6084R)
- WESTWARD Magnetic Parts Tray, Dia. 6 in. (1EJZ2)
- OTC 22 Ton Jack Stands (OTCS022)
- BOSS AUDIO MRANT12W Rubber Ducky Marine Antenna - White (MRANT12W)
- BOSS AUDIO MRGB55B 5.25" Marine Speakers w/RGB Lighting - White (MRGB55W)
- BOSS AUDIO MR508UABW Single-DIN CD/USB/SD/MP3/WMA/AM/FM Receiver w/Bluetooth (MR508UABW)
- BOSS AUDIO 500W High Output 4 Channel Amplifier w/ 2 Marine Speakers & USB Cable (ASK902B.6)
- BOSS AUDIO MR62B 6.5" 2-Way 200W Marine Full Range Speaker - Black - Pair (MR62B)
- BOSS AUDIO 35AC Male to Male 3.5mm Aux Cable - 36" (35AC)
- MARINCO Mastervolt Chargemaster Plus CZone 3-Bank Battery Charger, 24V, 40 Amps (44320405)
- Boss Audio Marine & Boat Speakers & Navigation