Shop All Marine & Boat Speakers & Navigation
Boss Audio
MR62W 6.5" 2-Way 200W Marine Speaker - White - Pair
Mfr # MR62W
Zoro # G4496706
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Grill
- Features Crossover Supported
- Type Full Range
- Tweeter Driver Size 1 in
- Woofer Driver Size 6-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss Audio
- MFR # MR62W
- Zoro # G4496706
- UPC # 791489124454
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Dimensions
Tweeter Driver Size | 1 in |
Woofer Driver Size | 6-1/2 in |
Details
Includes | Grill |
Features | Crossover Supported |
Type | Full Range |
Woofer Driver Material | Polypropylene |
Sensitivity | 90 dB |
Driver Type | 6.50" Polypropylene Woofer, 1" Tweeter |
Minimum Frequency Response | 80 Hz |
PMPO Output Power | 200 W |
RMS Output Power | 100 W |
Crossover Type | 2-Way |
Impedance | 4 ohm |
Maximum Frequency Response | 20 kHz |
Description
Boss Audio MR62W 6.5" 2-Way 200W Marine Speaker - White - Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYROIL 1 gal. Brake Fluid - Plastic Bottle (PYBF-1)
- S.M. ARNOLD BRUSH LOOP WIRE SPOKE (AR83-019)
- CURT Blt-On Jck Foot, Fts 2" Tube, 2K lb., 28270 (28270)
- ARMOR ALL Concentrated Car Wash 24 oz (25024)
- BOSS AUDIO Bluetooth Marine Gauge Digital Media AM/FM Receiver-Black (MGV550B)
- BOSS AUDIO Marine Stereo w/AM/FM/BT/USB (MGR300B)
- BOSS AUDIO Boss Single-DIN CD/USB/SD, MP3, WMA, FM/AM Player/Bluetooth - Silver (MR508UABS)
- BOSS AUDIO Package w/4-Channel Bluetooth Amplifier w/Remote (ASK902B.6)
- BOSS AUDIO MRGB55B 5.25" Marine Speakers w/RGB Lighting - White (MRGB55W)
- BOSS AUDIO MGR350B Marine Gauge Style Radio - MP3/AM/FM/RDS Receiver (MGR350B)
- PYLE Pyle 8" Marine Coaxial Speakers (PLMR82)
- Boss Audio Marine & Boat Speakers & Navigation