Shop All Marine & Boat Speakers & Navigation
Boss Audio
MR60B 6.5" Speakers - (Pair) Black
Mfr # MR60B
Zoro # G4505867
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Grill
- Features Crossover Supported
- Type Speaker
- Woofer Driver Size 6-1/2 in
- Minimum Frequency Response 80 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss Audio
- MFR # MR60B
- Zoro # G4505867
- UPC # 791489250115
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Dimensions
Woofer Driver Size | 6-1/2 in |
Tweeter Driver Size | 1 in |
Details
Includes | Grill |
Features | Crossover Supported |
Type | Speaker |
Minimum Frequency Response | 80 Hz |
Crossover Type | 2-Way |
PMPO Output Power | 200 W |
Driver Type | 6.50" Polypropylene Woofer, 1" Tweeter |
Woofer Driver Material | Polypropylene |
RMS Output Power | 100 W |
Sensitivity | 90 dB |
Maximum Frequency Response | 20 kHz |
Impedance | 4 ohm |
Description
Boss Audio MR60B 6.5" Speakers - (Pair) Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPLINE CONVERTING MS, 1/2" X 150'; Black (R43202)
- SOLAS Interchangeable Hub Kit For Rubex Propeller, E-Series (RBX-100)
- AGS Domestic Flexible Brake Hose 3/16 x 12 (FX-312)
- PREPWERX Microfiber Cloth 12X12 Blue & Green, PK 6 (132-072005)
- BOSS AUDIO TUBE Portable Bluetooth Speaker System (TUBE)
- BOSS AUDIO MR690 6" x 9" Oval Marine Speakers - (Pair) White (MR690)
- BOSS AUDIO 4-Way 550W Waketower Speaker, 6" x 9" (MRWT69)
- BOSS AUDIO Package w/4-Channel Bluetooth Amplifier w/Remote (ASK902B.6)
- BOSS AUDIO Boss 4" Weatherproof 2-Way Waketower Speaker System, Black, pr. (MRWT40)
- BOSS AUDIO Bluetooth® - Fully Marinized MP3-Compatible Digital Media Receiver w/USB & (MR1308UABK)
- GARMIN Garmin 010-02338-00 ECHOMAP UHD 73cv - 7", U.S. LakeVü G3, ClearVü/SideVü Sonar (No Transducer) (010-02338-00)
- Boss Audio Marine & Boat Speakers & Navigation