Shop All Marine & Boat Speakers & Navigation
Boss Audio
MR50W 5.25" Round Marine Speakers - (Pair) White
Mfr # MR50W
Zoro # G4503128
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Grill
- Type Speaker
- Maximum Frequency Response 20 kHz
- Woofer Driver Material Polypropylene
- Sensitivity 89 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss Audio
- MFR # MR50W
- Zoro # G4503128
- UPC # 791489240031
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Dimensions
Tweeter Driver Size | 1 in |
Woofer Driver Size | 5-1/4 in |
Details
Includes | Grill |
Type | Speaker |
Maximum Frequency Response | 20 kHz |
Woofer Driver Material | Polypropylene |
Sensitivity | 89 dB |
Crossover Type | 2-Way |
RMS Output Power | 75 W |
Impedance | 4 ohm |
PMPO Output Power | 150 W |
Minimum Frequency Response | 80 Hz |
Description
Boss Audio MR50W 5.25" Round Marine Speakers - (Pair) White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING FINE-OUT II NIB FILE (SS35260)
- CDI ELECTRONICS CDI Electronics 119-2400 Nissan/Tohatsu Ignition Pack - 2 Cyl (1980-1997) (119-2400)
- BREEZE Hose Clamp, 3-5/8 in. - 6-1/2 in. (62096H)
- GENUINE Fan Shroud, 17101438457 (17101438457)
- BOSS AUDIO MR62B 6.5" 2-Way 200W Marine Full Range Speaker - Black - Pair (MR62B)
- BOSS AUDIO TUBE Portable Bluetooth Speaker System (TUBE)
- BOSS AUDIO MR52W 5.25" 2-Way 150W Marine Speaker - White - Pair (MR52W)
- BOSS AUDIO MR508UABW Single-DIN CD/USB/SD/MP3/WMA/AM/FM Receiver w/Bluetooth (MR508UABW)
- BOSS AUDIO MGR450B In-Dash Marine Gauge Digital Media Bluetooth Audio (MGR450B)
- BOSS AUDIO Boss Audio MCK632WB64 Single-DIN AM/FM Receiver w/ 2 Pair 6.5" Marine Speakers & Antenna, White (MCK632WB64)
- SUPERJOCK Kayak Scupper Transducer Mount (SU896205)
- Boss Audio Marine & Boat Speakers & Navigation