Shop All Marine & Boat Speakers & Navigation
Boss Audio
MR50B 5.25" Round Marine Speakers - (Pair) Black
Mfr # MR50B
Zoro # G4499734
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Crossover Supported
- Includes Grill
- Type Speaker
- Woofer Driver Size 5-1/4 in
- Crossover Type 2-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss Audio
- MFR # MR50B
- Zoro # G4499734
- UPC # 791489250108
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Dimensions
Woofer Driver Size | 5-1/4 in |
Tweeter Driver Size | 1 in |
Details
Features | Crossover Supported |
Includes | Grill |
Type | Speaker |
Crossover Type | 2-Way |
Woofer Driver Material | Polypropylene |
RMS Output Power | 75 W |
Maximum Frequency Response | 20 kHz |
Driver Type | 1" Tweeter, 5.25" Polypropylene Woofer |
Sensitivity | 89 dB |
Impedance | 4 ohm |
PMPO Output Power | 150 W |
Minimum Frequency Response | 80 Hz |
Description
Boss Audio MR50B 5.25" Round Marine Speakers - (Pair) Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Differential Pinion Bearing - Rear Inner, HM803146 (HM803146)
- ZORO SELECT Funnel, Stainless Steel, 70mL, 3.25 x 3 (84730)
- WIX FILTERS Various Onan Applications, 57398 (57398)
- ILC Replacement for GE General Electric G.E 58540 replacement light bulb lamp (58540 GE GENERAL ELECTRIC G.E)
- BOSS AUDIO MRANT12W Rubber Ducky Marine Antenna - White (MRANT12W)
- BOSS AUDIO MR62W 6.5" 2-Way 200W Marine Speaker - White - Pair (MR62W)
- BOSS AUDIO Boss Audio MRWT40RGB 2-Way Marine Waketower/UTV Roll Bar LED Speaker System, 1 pr. (MRWT40RGB)
- BOSS AUDIO 6-1/2" 2-Way Marine Speakers (MR652C)
- BOSS AUDIO MR52W 5.25" 2-Way 150W Marine Speaker - White - Pair (MR52W)
- BOSS AUDIO Bolt Marine Bluetooth Portable Speaker System w/Flashlight-Pair-Black (BOLTBLK)
- BOSS AUDIO MR1308UAB MP3/AM/FM/USB/SD Bluetooth Receiver (MR1308UAB)
- Boss Audio Marine & Boat Speakers & Navigation