Marine Stereo w/AM/FM/BT/USB
Mfr # MGR300B
Zoro # G605300120
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss Audio
- MFR # MGR300B
- Zoro # G605300120
- UPC # 791489132534
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
MGR300B Marine Stereo with AM/FM/BT/USB
The MGR300B stereo packs a lot of features into a compact round, gauge style design that fits into a standard gauge opening. Crank up some AM/FM radio, or plug a compatible device into the rear USB/Aux input.
The large backlit LED display lets you see what you're hearing with just a glance, while the IPX6-rated water-resistant face panel and big, easy-to-use controls are made to resist sun, salt, and moisture.
Features:
- The marine digital media receiver
- White LCD Display with Blue Back-lit Illumination
- Weather Band
- AM/FM with 18 presets
- Water-proof, conformal coated circuit boards
Technical Specifications:
- 240 Watts peak power
- Mounting hole - 3" Round
- Chassis type - Gauge style
- Presets - 12 FM/6 AM
In the Box:
- MGR300B Stereo head unit
- Silicone cover
- Mounting hardware
- Owner's manual
*SiriusXM Promotion - Get 3 Free Months SiriusXM Streaming Service - LINK
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 9738 lb. Basement Floor Jack 16" Max. Lifting H. (FJB-16)
- JONESCO Fenders for Single Axle with Twin/Dually Applications. PN# Suits Rim Size up to 17.5" PR (HL33)
- OTC Double End Tire Spoon, w/Groove (5735-35G)
- BALDWIN FILTERS Fuel Element, Biodiesel/Diesel (PF46152)
- BOSS AUDIO MR632UAB Single-DIN Multimedia Player USB/SD/MP3/WMA/AM/FM (MR632UAB)
- BOSS AUDIO Package w/4-Channel Bluetooth Amplifier w/Remote (ASK902B.6)
- BOSS AUDIO 6-1/2" 2-Way Marine Speakers (MR652C)
- BOSS AUDIO MR60B 6.5" Speakers - (Pair) Black (MR60B)
- BOSS AUDIO MR62B 6.5" 2-Way 200W Marine Full Range Speaker - Black - Pair (MR62B)
- BOSS AUDIO MRANT12W Rubber Ducky Marine Antenna - White (MRANT12W)
- GARMIN Bail Mount with Quick-release Cradle (12-pin) (ECHOMAPPlus 9Xsv) (010-12673-03)
- Boss Audio Marine & Boat Speakers & Navigation