Shop All Marine & Boat Speakers & Navigation
Boss Audio
Kit w/MGR150B, 2 Pairs of MR6W Speakers
Mfr # MG250W.64
Zoro # G012313317
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss Audio
- MFR # MG250W.64
- Zoro # G012313317
- UPC # 791489128803
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
MG250W.64 Kit with MGR150B, 2 Pairs of MR6W Speakers This kit includes products that are built to withstand the harsh environment and includes an MGR150B and four MR6W speakers. Features: 2 channel Conformal-coated PCB Zero current draws memory Illuminated controls Cutout diameter: 3in 76 mm IPX6-rated weather-resistant or dustproof Resin-treated cloth surround Polypropylene cone Dual cone design Composite basket Extra Features: Two pairs of MR6W 6.5in full-range marine speakers with a polycarbonate cone and rubber surround 180 watts max 90 watts RMS power handling per pair The IPX6-rated-rated MGR150B has 60 watts x 4 max power and a preset built-in EQ Plays USB/MP3/WMA, FM/AM, and smartphones. Does not have a CD or DVD player. USB, aux inputs, and front, rear, and subwoofer switchable pre-amp outputs Compatible with audio output from smartphones and MP3 players Bluetooth audio streaming: play and control music and apps like Spotify and Pandora wirelessly Weatherproof Inputs, Outputs: USB port USB charging 2A* Aux-In Pre-amp outputs 1 pair Playback: Bluetooth audio streaming stream and control your favorite music apps Dimensions Features: Overall Diameter: 7.5 in. / 191 mm Installation Hole Diameter: 5.47 in. / 139 mm Mounting Depth: 2.24 in. / 57 mm Grill Protrusion: 0.87 in. / 22 mm Outer Motor Diameter: 3.7 in. / 94 mm Speaker Specifications: Nominal Impedance: 4Ω Max Power: 180 W System Sensitivity 1 W/1 m: 86 dB Frequency Response: 85 Hz-20 kHz, ±3 dB Dimensions: Shipping Weight lbs.: 9.04 GB Dimension Hin x Lin x Win: 19.02 x 7.87 x 7.99 in. GB Weight lbs.: 9.04 MC Weight lbs.: 27.12 MC Dimension Hin x Lin x Win: 24.33 x 19.65 x 8.66 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Anniversary Edition Bolt Gauge Nut/Bolt/Washer Inch-Metric (12352)
- MAG 1 1 qt Gear Oil Container Brown (MAG00830)
- MAG 1 2-Cycle Conventional Engine Oil, Blue, 8 Oz. (MAG60138)
- BUYERS PRODUCTS Single Oval Light Box Black Powder Coated Steel With Side Light (LB383SL)
- BOSS AUDIO 6" x 9" 2-Way Marine Full Range Speaker, pr. (MR692W)
- BOSS AUDIO 6-1/2" 2-Way Marine Speakers (MR652C)
- BOSS AUDIO Package w/4-Channel Bluetooth Amplifier w/Remote (ASK902B.6)
- BOSS AUDIO MR60W 6.5" Round Marine Speakers - (Pair) White (MR60W)
- BOSS AUDIO MR50B 5.25" Round Marine Speakers - (Pair) Black (MR50B)
- BOSS AUDIO MR60B 6.5" Speakers - (Pair) Black (MR60B)
- PYLE Marine Bt Receiver Stereo & Speaker Kit, PLMRKT36WT (PLMRKT36WT)
- Boss Audio Marine & Boat Speakers & Navigation