Boss Audio

Boss CH6950 6 x 9 Inch 5 Way Speaker


product price: $55.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • 6" x 9" 5-Way Speaker.
  • Power Handling Peak 600W.
  • Magnet Structure 80 OZ.
  • Impedance 4 OHM.
  • Frequency Response 45 Hz - 20 kHz.
  • SPL 1 Watt/1 Meter 93 dB.
  • Cone Material Poly Injection.
  • Voice Coil 1-1/4" Aluminum.
  • Tweeter 1" Polyimide Dome / 2 x 1/2" Piezo.
  • Midrange 2-1/2" Polyimide Cone.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.