Shop All Automotive Speakers & Amplifiers
Boss Audio
Boss Audio T43963 6 x 9 in. Chaos Exxtreme 4-Way 500 W Full Range Speaker
Mfr # CH6940
Zoro # G003928810
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss Audio
- MFR # CH6940
- Zoro # G003928810
- UPC # 791489104944
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features
- Full Range 4-way Speaker Pair
- Poly Injection Woofer Cone and Rubber Surround
- 2 Tweeters and 2.5 inch Polyimide Cone Midrange Per Speaker
- Crossover Type: 4-way
- Size: 6 x 9 in.
- RMS Output Power: 250 W
- PMPO Output Power: 500 W
- Minimum Frequency Response: 50 Hz
- Maximum Frequency Response: 20 kHz
- Impedance: 4 Ohm
- Sensitivity: 92 dB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Accident Report Kit, Audit/Inves/Records (689-R)
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF1356)
- GATES Super HC Molded Notch Belts, 3VX400 (3VX400)
- AMERICAN FORGE & FOUNDRY Safety Stand, Light Duty, Pin, 12 ton, PR (3312C)
- BOSS AUDIO BOSS AUDIO SYSTEMS BOSTW15 Bullet and Dome Tweeters (BOSTW15)
- BOSS AUDIO Boss CH6950 6 x 9 Inch 5 Way Speaker (CH6950)
- BOSS AUDIO Boss Audio T43954 4 x 6 in. Chaos Exxtreme 2-Way 200 W Full Range Speakers (CH4620)
- AUDIOPIPE Audiopipe CSL600 6.75 in. Component Car Speaker (CSL600)
- AUDIOPIPEMAP Audiopipemap APSB12112PX 12 in. 1000W Single Bass Loaded 12 in. Subwoofer Enclosure Box with Amp Kit (APSB12112PX)
- EMINENCE SPEAKER 10 Inch Pro Mid Bass Speaker; 300W Max; 8 Ohms - ALPHA10A (ALPHA10A)
- PYLE 5.25" Wakeboard Speaker Led Lights (PLMRWB50L)
- Boss Audio Automotive Audio & Video