Shop All Automotive Speakers & Amplifiers
Boss Audio
Boss Audio T43954 4 x 6 in. Chaos Exxtreme 2-Way 200 W Full Range Speakers
Mfr # CH4620
Zoro # G903928910
original price:
$34.99
10% off
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss Audio
- MFR # CH4620
- Zoro # G903928910
- UPC # 791489104845
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features
- Full Range 2-way Speaker Pair
- Poly Injection Woofer Cone and Rubber Surround
- 1 Tweeter Per Speaker
- Crossover Type: 2-way
- Size: 4 x 6 in.
- RMS Output Power: 100 W
- PMPO Output Power: 200 W
- Minimum Frequency Response: 100 Hz
- Maximum Frequency Response: 18 kHz
- Impedance: 4 Ohm
- Sensitivity: 90 dB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYB Excel-G Shock Absorber - Rear, 344308 (344308)
- MAHLE Exhaust Manifold Gasket Set, MS12271 (MS12271)
- HOPKINS TOWING SOLUTIONS T-Connector, 6-Way, For Use With Trailer (48445)
- SLIME FLAT TIRE REPAIR 22OZ (50139)
- BOSS AUDIO Boss CH6950 6 x 9 Inch 5 Way Speaker (CH6950)
- BOSS AUDIO BOSS AUDIO SYSTEMS BOSTW15 Bullet and Dome Tweeters (BOSTW15)
- PYLE Waterproof Rated Off-Road Speakers, PLUTV45BTR (PLUTV45BTR)
- PYLE 6.5" Marine Speaker Pair Led Lights, PLMRS63WL (PLMRS63WL)
- HI-TEC Dual 12 MDF Box Unboxed Truck & CPU Only (HI1587301)
- PYLE High-Quality 4-Gauge 1600W Amp Installation Kit (PLAM40)
- AUDIOPIPE Audiopipe APSW-62GM 6.5 in. Single Sealed Marine Speaker Enclosure (APSW-62GM)
- Boss Audio Automotive Speakers & Amplifiers