Boss Audio

Boss Audio Systems AVA-R2000M RIOT 2000 Watt Monoblock Amplifier


product price: $184.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Max Power, 2 OHM 2000W x 1.
  • RMS Power, 4 OHM 500W x 1.
  • Signal-To-Noise Ratio > 102 dB.
  • THD 0.01%.
  • Dimensions: 10-7/16"W x 2-1/4"H x 15-1/2"L.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.