Boss Audio

Boss Audio Systems AVA-NX654 ONYX 6.5 in. 4-Way Speaker


product price: $50.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Power Handling: 400 Watt.
  • Impedance: 4 ohm.
  • Frequency Response: 65-20kHz.
  • Poly Injection.
  • 1" Aluminum.
  • 2"x3/4" Mylar.
  • Midrange: 1-1/4" Mylar Cone.
  • Mounting Depth: 2-1/3".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.