Boss Audio

Boss Audio Systems AVA-AR1600.4 ARMOR 4-Channel 1600-Watt Mosfet Amplifier


product price: $157.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Remote Subwoofer Level Control.
  • Signal to Noise Ratio (SNR): 105 dB.
  • Channels: 4.
  • Classification: Class AB.
  • RMS Output Power: 640 W.
  • PMPO Output Power: 1600 W.
  • Bridgeable: Yes.
  • Rated Power @ 4 Ohm: 4 x 160 W.
  • Bridged Power @ 4 Ohm: 2 x 800 W.
  • Dimensions: 2.6" H x 6.5" W x 13.3" D.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.