Shop All Movies
Boss Audio
Boss Audio QZ4845 8 Farad Capacitor with Digital Voltage Meter; Black Chrome
Mfr # CAP8
Zoro # G104037299
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 15.1"
- Height 14"
- Width 17.4"
- Product Material Steel
- Product Type Rack Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss Audio
- MFR # CAP8
- Zoro # G104037299
- UPC # 791489108973
- Country of Origin China
- Category Movies
Dimensions
Depth | 15.1" |
Height | 14" |
Width | 17.4" |
Rack Height | 8U |
Details
Product Material | Steel |
Product Type | Rack Shelf |
Product Color | Black |
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Blue Digital Voltage Display
- Audible warning tone for reverse polarity
- Audible warning tone for low battery voltage
- Audible warning tone for voltage overload
- Finish Color: Black/Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Huanyu Hys-623 Battery (HYS-623 BATTERY HUANYU)
- APC Replacement Battery 110, RBC110 (APCRBC110)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-09865-CCD St. John of the Cross- Volume II (FW-09865-CCD)
- CRUCIAL 64GB Kit 32GBx2 260 Pin Sod (CT2K32G4SFD832A)
- DELL PERIPHERALS Dell Peripherals 492-BBUU 45W AC Adapter USB Type C (492-BBUU)
- K&S ENGINEERING K&S Engineering K Plus S9709 4 x 36 Brass Strip (K+S9709)
- ACCENTRA Paper Pro Accentra Inc PPR1610 Paperpro Long Reach Stapler (PPR1610)
- GEFEN Gefen U78544 DVI Detective Plus (EXT-DVI-EDIDP)
- HOMEWEAR Homewear 1166M Metal Tool Kit with Wood Box - 16 Piece (1166M)
- KJB SECURITY KJB Security Products DD3100 RF Detector Device Simple (DD3100)
- Boss Audio Movies