Shop All Corded Speakers
Boss Audio
Boss Audio PD12LED 1600 watt Phantom Series DVC Subwoofer; Black - 12 in.
Mfr # PD12LED
Zoro # G903949700
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss Audio
- MFR # PD12LED
- Zoro # G903949700
- UPC # 791489124591
- Country of Origin China
- Category Corded Speakers
Description
Need to add low end to your ride The Boss Audio Phantom Series 12 in. 1,600 Watt DVC Subwoofer features 2 voice coils to make sure that bass is heard and the multi LEDs will make sure your seen. Stand out from the crowd. Be loud.
Features- 12" subwoofer
- 1,600W max
- Dual voice coils
- Electroplate-injection cone
- Imp 4
- Multi-LED illumination
- Color: Black
- Size: 12"
- Battery Information: Product does not require a battery
- Weight: 10.9926 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Symbol 82-111734-01 (82-111734-01 SYMBOL)
- KENWOOD Headset, Earbud with In-Line PTT Mic (KHS-26)
- BYTECH Bluetooth Sports Earbuds, White (BC-AU-BE-119-WT)
- MIGHTY MAX BATTERY ML5-12 - 12 VOLT 5 AH SLA BATTERY - PACK OF 9 (ML5-12MP924914490375)
- BOSS AUDIO Boss MR6W 6.5" Dual Cone 180 Watt Full-Range Marine Speakers - White, Pair (MR6W)
- BOSS AUDIO 6-1/2" 2-WAY SPEAKERS (BOSS AUDIO) (MR6W)
- BOSS AUDIO Boss MR6B 6.5" Dual Cone 180 Watt Full-Range Marine Speakers - Black, Pair (MR6B)
- VALCOM 8 Ceiling Speaker W/ 25-70 Volt Trans (S-500)
- DOOMSDAY 4 in. 2-Way All-Terrain & Marine Wake Tower Roll-Bar Speaker System (DO3115457)
- LIVEWIRE 3000 W 4 Ohm 18 Woofer Speaker (LI3233378)
- PYLE Dual 5.25" In-Wall / In-Ceiling Speakers (PWRC53)
- Boss Audio Corded Speakers