Shop All Automotive Speakers & Amplifiers
Boss Audio
Boss Audio KV1157 MOSFET Armor 1500 W Monoblock Amplifier
Mfr # AR1500M
Zoro # G404053586
original price:
$85.05
new price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss Audio
- MFR # AR1500M
- Zoro # G404053586
- UPC # 791489116442
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features
- High and Low Level Inputs
- Variable Low Pass Crossover
- Switchable Bass Boost
- Classification: Class AB
- Audio Channels: 1
- Impedance: 2 Ohm to 8 Ohm
- Rated Power @ 2 Ohm: 1 x 1125 W
- Rated Power @ 4 Ohm: 1 x 563 W
- PMPO Output Power: 1500 W
- Frequency Response: 9 Hz to 50 kHz
- Power Supply: MOSFET
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 24mm-2.0 x 21mm Zinc Plated Steel Fine Thread Spindle & Axle Nuts 3PK (75528)
- TRUCK-LITE Marker Clearance Plug, 16 Gauge Gpt Wire Forget M/C, .180 Bullet Terminal/#10 Ring (94718)
- LUMAPRO Miniature Lamp, 5007, 5.0W, T6, 12V, PK10 (5007-10PK)
- LISLE 37200 Timing Tool For Ford W/ Tensioner (37200)
- BOSS AUDIO Boss CH6950 6 x 9 Inch 5 Way Speaker (CH6950)
- BOSS AUDIO Boss Audio Systems AVA-R4002 RIOT 800 Watt 2-Channel Amplifier (AVA-R4002)
- BOSS AUDIO Boss Audio T43954 4 x 6 in. Chaos Exxtreme 2-Way 200 W Full Range Speakers (CH4620)
- BRANDX 6''X 9'' Point Source Two Way Coaxial Speaker System (XLT69)
- AXXESS INTEGRATE BY METRA Usb Chargeing Port 2.1Amps, Dash Mnt (AXUSBCP)
- PYLE Three-Way Sound Speaker System (PL410BL)
- PYLE Professional 2-Channel 1000W Power Amp with Bluetooth (PTA1000)
- Boss Audio Automotive Audio & Video