Shop All Marine & Boat Speakers & Navigation
Boss Audio
Boss Audio 750BRGB Single-DIN In-Dash CD AM-FM & MP3 Receiver with Bluetooth; Black
Mfr # 750BRGB
Zoro # G804009923
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss Audio
- MFR # 750BRGB
- Zoro # G804009923
- UPC # 791489124140
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
Make those road miles fly by with this Boss Audio Single-DIN In-Dash CD AM, FM and MP3 Receiver with Bluetooth. You'll be able to stream and control your favorite apps as well as do hands-free calling. And you can designed the backlight illumination of this unit with multiple RGB lighting choices. So whether you're listening to a CD, the radio or playback from a smartphone or MP3 player, one thing's for certain, you won't be bored by your choices.
Features- Single-DIN in-dash AM/FM/MP3 CD receiver
- Detachable panel
- Multicolor, RGB illumination with over 16 million color choices
- Bluetooth hands-free calling & audio streaming
- CD, MP3 & WMA playback
- USB (with 1A charging), SD Card & aux inputs
- AM/FM RDS tuner with switchable US/European frequencies
- 18 FM/12 AM tuner presets
- 60W x 4
- 2 pairs of RCA preamp outputs
- Compatible with audio for smartphones & MP3 players
- Includes wireless remote
- Color: Black
- Includes: Receiver wireless remote control
- Battery Information: Battery is contained inside product
- Battery Size: CR2025
- No of Batteries Required: 1
- Weight: 3.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Piston Ring Compressor, 3"-5" Wrinkle (21700)
- SUPER LUBE 5 gal Pail, Hydraulic Oil, 118 ISO Viscosity, 85W SAE (51050)
- BOSCH Wiper Blade, 22Ca (22CA)
- GATES Radiator Hose, 1 1/2 ID x 3 Ft, EPDM (24224)
- BOSS AUDIO MCKGB350W.6 Combo-Marine Gauge Radio w/Antenna-2 6.5" Speakers-White (MCKGB350W.6)
- BOSS AUDIO MCKGB350B.6 Combo-Marine Gauge Radio w/Antenna-2 6.5" Speakers-Black (MCKGB350B.6)
- BOSS AUDIO MRANT12W Rubber Ducky Marine Antenna - White (MRANT12W)
- BOSS AUDIO MRGB55B 5.25" Marine Speakers w/RGB Lighting - White (MRGB55W)
- BOSS AUDIO MRCP9685A Stereo w/AM/FM/BT & Apple CarPlay (MRCP9685A)
- BOSS AUDIO MRC5B Universal Marine Waterproof Radio Cover - Black (MRC5B)
- BLUE SEA SYSTEMS 1741 Mini OLED Temperature Meter (1741)
- Boss Audio Marine & Boat Speakers & Navigation