Shop All Marine & Boat Speakers & Navigation
Boss Audio
ASK904B.64 4-Channel Bluetooth Amplifier w/4 Speakers
Mfr # ASK904B.64
Zoro # G802943120
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss Audio
- MFR # ASK904B.64
- Zoro # G802943120
- UPC # 791489123020
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
ASK904B.64 4-Channel Bluetooth Amplifier with 4 Speakers
500 Watt 4-channel Bluetooth amplifier, two pair Marine Speakers, USB cable
Features:
Audio Streaming
Audio streaming [A2DP] is an audio protocol of Bluetooth technology. This profile allows for audio to be streamed wirelessly from your compatible device, such as a Smartphone, to the source unit so you can enjoy your favorite music or streaming music service such as Pandora or Spotify, wirelessly.
Aux Input
The Aux Input allows you to connect to the audio output of an external device such as an MP3 Player or Smartphone so you can enjoy your music through your system.
Fully Marinized
Fully Marinized is the term we use for our Marine and Outdoor products that are Weather Proof. We integrate high-tech, state-of-the-art waterproofing materials plus special UV coatings for plastic surfaces, coated circuit boards and connections to protect the product against the harsh outdoor elements and resist corrosion.
Multi-Function Remote Control
In-line Remote Control that can be installed in a convenient, safe place to allow you to control the volume, track and other functions of your system while riding.
USB Charging
Built-in 1A charger allows you to charge your USB connected device thru this units USB port.
500 Watt 4-channel Bluetooth amplifier, two pair Marine Speakers, USB cable
Features:
- Weatherproof MR6W 6.5" Full Range Marine Speakers with Poly Carbon Cone and Rubber Surround
- 180 Watts MAX 90 Watts RMS Power Handling per Pair
- MC900B has 500 Watt Max Power
- 4 Channel Weather Proof Amp with Multi-Function Remote
- Aux, Low Level Inputs, RCA Pre-amp Outputs and USB Charging Port
Bluetooth Audio Streaming - play music and apps like Spotify/Pandora wirelessly - NO Head unit is Needed to Play your Music
- Includes Flush Mount Bezel for Remote, Mounting Bracket, 10 ft. USB Cable and Protective Phone Pouch
Audio Streaming
Audio streaming [A2DP] is an audio protocol of Bluetooth technology. This profile allows for audio to be streamed wirelessly from your compatible device, such as a Smartphone, to the source unit so you can enjoy your favorite music or streaming music service such as Pandora or Spotify, wirelessly.
Aux Input
The Aux Input allows you to connect to the audio output of an external device such as an MP3 Player or Smartphone so you can enjoy your music through your system.
Fully Marinized
Fully Marinized is the term we use for our Marine and Outdoor products that are Weather Proof. We integrate high-tech, state-of-the-art waterproofing materials plus special UV coatings for plastic surfaces, coated circuit boards and connections to protect the product against the harsh outdoor elements and resist corrosion.
Multi-Function Remote Control
In-line Remote Control that can be installed in a convenient, safe place to allow you to control the volume, track and other functions of your system while riding.
USB Charging
Built-in 1A charger allows you to charge your USB connected device thru this units USB port.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR 60 in. No.3 Line - 3 AN Straight - 90 deg 3 AN Tube Style (ALL46304-60)
- MAIN FILTER GENIE 44207 Hydraulic Filter Replacement (MF0057995)
- BARS PRODUCT Works With All Types Of Antifreeze/ Lubricates Water Pump Seal/ Inhibits Rust And Corrosion (HDC)
- GEN-Y HITCH 2 Shank Heavy-Duty 600lb Serrated Hitch Step 42 Wide Van Step (GH-102622)
- BOSS AUDIO MCKGB350W.6 Combo-Marine Gauge Radio w/Antenna-2 6.5" Speakers-White (MCKGB350W.6)
- BOSS AUDIO Boss Audio MCK632WB64 Single-DIN AM/FM Receiver w/ 2 Pair 6.5" Marine Speakers & Antenna, White (MCK632WB64)
- BOSS AUDIO MRCP9685A Stereo w/AM/FM/BT & Apple CarPlay (MRCP9685A)
- BOSS AUDIO MCK508WB.6 Package w/MR508UABW Receiver, 2 - 6.5" Speakers -Antenna (MCK508WB.6)
- BOSS AUDIO Bluetooth Marine Gauge Digital Media AM/FM Receiver-Black (MGV550B)
- BOSS AUDIO MRGB55B 5.25" Marine Speakers w/RGB Lighting - White (MRGB55W)
- PYLE Pyle 8" Marine Coaxial Speakers (PLMR82)
- Boss Audio Marine & Boat Speakers & Navigation