Shop All Corded Speakers
Boss Audio
6-1/2" 2-WAY SPEAKERS (BOSS AUDIO)
Mfr # MR6W
Zoro # G900471822
product price: $41.05
/pr
$41.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impedance 4 Ohm
- Sensitivity 89 dB
- Product Type Speaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss Audio
- MFR # MR6W
- Zoro # G900471822
- Country of Origin Unknown
- Category Corded Speakers
Details
Impedance | 4 Ohm |
Sensitivity | 89 dB |
Product Type | Speaker |
Description
6-1/2" 2-Way Marine Speakers, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Flow Rite Rv2020 (RV2020 FLOW RITE)
- PROMOUNTS Universal Soundbar Mounting Brackets (MSB33)
- MIGHTY MAX BATTERY 6V 1.3Ah Battery Replacement for Haze HZS6-1.3 (ML1.3-6157)
- AP PRODUCTS AP Products 013-202-SS Privacy Lock Set - Stainless Steel (013-202-SS)
- BOSS AUDIO Boss MR6W 6.5" Dual Cone 180 Watt Full-Range Marine Speakers - White, Pair (MR6W)
- BOSS AUDIO Boss MR6B 6.5" Dual Cone 180 Watt Full-Range Marine Speakers - Black, Pair (MR6B)
- LEVITON LOUDSPEAKERS DECOR STRAUS VOLUME CNTRL WHITE (SGVST-W)
- EVOLVE 3 pc Powered Speakers (EV60796)
- MONOPRICE Amber Ceiling Speakers 8" 2-way Carbon Fiber w/Ribbon Tweeter (pair) (24435)
- PYLE One Pair 6"X9" Fourway Quadriaxial (PL61984BK)
- HIFONICS Hifonics BXS12D4 12 in. 500 watt Brutus Series Shallow Subwoofer Max 4 Ohm DVC (BXS12D4)
- Boss Audio Corded Speakers