Shop All Marine & Boat Speakers & Navigation
Boss Audio
500W High Output 4 Channel Amplifier w/ 2 Marine Speakers & USB Cable
Mfr # ASK902B.6
Zoro # G401112378
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes One Pair 6-1/2 inch MR6W Marine Speakers; Universal USB Cable; Phone Pouch
- Color White
- Type Speaker/Amplifier Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss Audio
- MFR # ASK902B.6
- Zoro # G401112378
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Details
Includes | One Pair 6-1/2 inch MR6W Marine Speakers; Universal USB Cable; Phone Pouch |
Color | White |
Type | Speaker/Amplifier Kit |
Description
Weather Proof Pair of MR6W 6.5" Full Range Marine Speakers with Poly Carbon Cone and Rubber Surround; 180 Watts MAX 90 Watts RMS Power Handling per Pair; MC900B has 500 Watt Max Power. 4 Channel Amp with Bluetooth Multi-Function Remote no head unit needed; Compatible with Audio out from Smartphones and MP3 Players; Aux, Low Level Inputs, RCA Pre-amp Outputs and USB Charging Port; Bluetooth Audio Streaming play music and apps like Spotify/Pandora wirelessly Includes Flush Mount Bezel for Remote, Mounting Bracket, 10' USB Cable and Protective Phone Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARKEN Standard Carbo-Cam Cleat (365)
- AUTOTEXT HEAVY DUTY DIN Wiper Arm, 20"-24" Pantograph (200730)
- DB ELECTRICAL Starter For Toyota Various Models All 28100-54070, 028000-7370; 410-52380 (410-52380)
- LUVERNE 78 INCH GRIP STEPS BOARD(BRKTS SOLD SEP) (415078)
- BOSS AUDIO MRANT12 12" Rubber AM/FM Antenna (MRANT12)
- BOSS AUDIO MR1308UAB MP3/AM/FM/USB/SD Bluetooth Receiver (MR1308UAB)
- BOSS AUDIO 6-1/2" 2-Way Marine Speakers (MR652C)
- BOSS AUDIO MR60W 6.5" Round Marine Speakers - (Pair) White (MR60W)
- BOSS AUDIO Package w/AM/FM CD Receiver; one Pair of 6.5" Speakers-Antenna (MCK632WB.6)
- BOSS AUDIO MR60B 6.5" Speakers - (Pair) Black (MR60B)
- BLUE SEA SYSTEMS Blue Sea ATD Automatic Timer Battery Disconnect (7615)
- Boss Audio Marine & Boat Speakers & Navigation