Shop All Furniture Parts
Boss
Adjustable Chair Arms, Black, 40 in H
Mfr # B909JARM
Zoro # G608066412
product price: $37.85
/pr
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Product Type Chair Arm Kit
- Number of Arms 2
- Compatible Manufacturer Model Number B909JARM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B909JARM
- Zoro # G608066412
- UPC # 751118909517
- Country of Origin China
- Category Furniture Parts
Dimensions
Overall Height | 40 in |
Arm Depth | 9 in |
Arm Width | 3 1/2 in |
Details
Color | Black |
Item | Adjustable Chair Arms |
Material | Plastic |
Product Type | Chair Arm Kit |
Number of Arms | 2 |
Compatible Manufacturer Model Number | B909JARM |
ESD Conductive | No |
Arm Thickness | 1 1/2 in |
Description
Adjustable Chair Arms, Arm Depth 9 in, Arm Thickness 1 1/2 in, Arm Width 3 1/2 in, Color Black, Compatible Manufacturer Model Number B909JARM, Material Plastic, Number of Arms 2, Overall Height 40 in, Product Type Chair Arm Kit, ESD Conductive No, Standards Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORE FURNITURE Ore Furniture K-0721 Glass Top Dolphin End Table; 24 in. (K-0721)
- VICTORY LIGHT Heavy-duty Silent Wall Clock (VLUTC15071FE)
- INTERNATIONAL CONCEPTS Storage Cabinet, 48"H, Unfinished (CU-15)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bu, GR Vinyl, Pool Twl (R08-GGX-XPN)
- KASON Inside Release Handle, Safety Glow (10481C00600)
- OSBORNE WOOD PRODUCTS 96 x 1 x 4 4x1 True Stock (96" long) in Spanish Cedar (39641SPC)
- TUUCI Bottom Hub Silver Polymer-6 Position (K101001-6-SIL-1M)
- DESIGNS OF DISTINCTION Round Brass Slipper Cup - Medium/Short (01SLPR102PB1)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bu, Yellow Vinyl (R08-YYX-XBN)
- DESIGNS OF DISTINCTION 9" Square Tapered Leg with bolt and 1" Chrome Ferrule - White Oak with Semi-Gloss Clear Coat Finish (01241009WKCR8)
- TRUE Cutting Board, Poly, 60" x 11-3/4" x 1/2" (810338)
- Boss Furniture Parts