Shop All Shop Desks
Boss
71" W Office Desk, Mahogany
Mfr # GROUPA12-M
Zoro # G3785691
product price: $790.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$790.99
Free 30-Day Returns
Key Features
- Overall Width 71 in
- Overall Height 29 1/2 in
- Overall Depth 72 in
- Number of Pedestals 2
- Includes Credenza
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # GROUPA12-M
- Zoro # G3785691
- UPC # 751118012774
- Country of Origin China
- Category Shop Desks
Dimensions
Overall Width | 71 in |
Overall Height | 29 1/2 in |
Overall Depth | 72 in |
Storage Unit Depth | 22 in |
Desk Depth | 30 in |
Storage Unit Height | 28 1/2 in |
Storage Unit Width | 16 in |
Maximum Desktop Height | 29 1/2 in |
Desk Width | 71 in |
Description
Office Furniture Kit with Fixed-Height Desk, Bookcase Depth Not Applicable, Bookcase Height Not Applicable, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Mahogany, Frame Material Melamine, Storage Unit Depth 22 in, Storage Unit Height 28 1/2 in, Storage Unit Width 16 in, Standards ANSI/BIFMA, CARB, Assembly Unassembled, Bookcase Width Not Applicable, Cabinet Closure Sliding, Caster/Glide Type Leveling Glides, Desk Depth 30 in, Desk Width 71 in, Desktop Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stainless Steel Folding Removable Shelf (J19-5000)
- AZAR DISPLAYS Five Hook Chrome Waterfall Hook Silver 15" L and Hooks 0.25" Dia., PK10 (700860)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, BL (8563-BL)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 29 7/8 in L, Yellow (30293YELLO)
- BOSS 71" W Office Desk, Mahogany (N101-M)
- BOSS 66" W Office Desk, Mahogany (N102-M)
- BOSS 71" W Office Desk, Mahogany (GROUPA5-M)
- EQUIPTO Equiptoflex Work Center - Office Gray (389R4W-GY)
- STRONG HOLD Standard Desk, 1 Drawer, 54inHx36inWx28inD (34-SD-TD-281-SS)
- ZORO SELECT Stationary Shop Desk, 1 Drawer, 34-1/2 in W x 30 in D x 53 in H, Gray (1W907)
- GLOBAL INDUSTRIAL Flat Surfaced Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Black (319355CBK)
- Boss Shop Desks