Shop All Shop Desks
Boss
66" W Office Desk, Mahogany
Mfr # N102-M
Zoro # G3785798
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$201.99
Free 30-Day Returns
Key Features
- Overall Width 66 in
- Overall Height 29 in
- Material Wood
- Width 66"
- Top Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # N102-M
- Zoro # G3785798
- UPC # 751118210217
- Country of Origin China
- Category Shop Desks
Dimensions
Overall Width | 66 in |
Overall Height | 29 in |
Overall Depth | 30 in |
Width | 66" |
Height | 29" |
Caster/Glide Diameter | 1 in |
Description
Office Desk Shell, Caster/Glide Diameter 1 in, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Mahogany, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 66 in, Pedestal Location Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 316inch to 38inch 4 mm to 10 mm Peki Glass Shelf Pin, Nickel (BP3020180)
- BASCO White Plastic Pail Lid, Tear Tab (N2100TT-UN)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 17 in H x 12 1/4 in D (031-95)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3228-1A-HG)
- BOSS 71" W Office Desk, Mahogany (N101-M)
- BOSS 71" W Office Desk, Mahogany (GROUPA5-M)
- GLOBAL INDUSTRIAL Shop Desk Wall Mount with Pegboard Riser, 34-1/2W x 30D x 61H, Blue (249510)
- ZORO SELECT Shop Desk, 34 x 55-1/2 x 30-1/4 In, Beige (4TX91)
- GLOBAL INDUSTRIAL Mobile Cabinet Shop Desk w/ Upper Cabinet, 34-1/2inW x 30inD, Blue (249692CBL)
- DURHAM MFG Shop Desk, 23 x 51 x 20 In, Gray (FED-2023-95)
- GLOBAL INDUSTRIAL Shop Desk w/Lower Cabinet, Pigeonhole Compartment w/Pegboard Riser, 34-1/2W x 30D x 80H, Blue (249509)
- Boss Shop Desks