Shop All Shop Desks
Boss
60" W Office Desk, Mocha
Mfr # N103-MOC
Zoro # G3785658
product price: $174.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$174.99
Free 30-Day Returns
Key Features
- Overall Height 29 in
- Overall Depth 30 in
- Handle No
- Standards CARB Certified
- Height 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # N103-MOC
- Zoro # G3785658
- UPC # 751118210385
- Country of Origin China
- Category Shop Desks
Dimensions
Overall Width | 60 in |
Overall Height | 29 in |
Overall Depth | 30 in |
Height | 29" |
Width | 60" |
Caster/Glide Diameter | 1 in |
Description
Office Desk Shell, Caster/Glide Diameter 1 in, Caster/Glide Type Leveling Glides, Desktop Color Mocha, Desktop Material Melamine, Frame Color Mocha, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 60 in, Pedestal Location Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 10 3/8"W x 6"D x 7 3/8"H Shell Decorative Shelf (SH10X06X07SH)
- TENNSCO Shelf, 24 in D, 60 in W (6940)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 5 in H, 12 1/2 in L, Blue (QP1265BL)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 18 in L, Gray (SSB463GY)
- BOSS 66" W Office Desk, Mahogany (N102-M)
- BOSS 71" W Office Desk, Mahogany (N101-M)
- BOSS 71" W Office Desk, Mahogany (GROUPA5-M)
- ZORO SELECT Shop Desk, 34-1/2 x 37-1/2 x 30 In, Gray (1W952)
- GLOBAL INDUSTRIAL 34-1/2W x 30D x 80H Cabinet Shop Desk with Pigeonhole Riser, Pegboard & Upper Cabinet, Gray (249692GY)
- ZORO SELECT Shop Desk, 34 x 55-1/2 x 30-1/4 In, Beige (4TX92)
- GLOBAL INDUSTRIAL Shop Desk Wall Mount with Pegboard Riser, 34-1/2W x 30D x 61H, Blue (249510)
- Boss Shop Desks