Shop All Furniture Accessories
Boss
42" W Desk Return, Mahogany
Mfr # N196-M
Zoro # G3785667
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reversible Return
- Color Mahogany
- Height 29-1/2"
- For Use With Boss Office Products
- Color Top Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # N196-M
- Zoro # G3785667
- UPC # 751118219616
- Country of Origin China
- Category Furniture Accessories
Dimensions
Height | 29-1/2" |
Overall Width | 42 in |
Overall Height | 29 1/2 in |
Overall Depth | 24 in |
Width | 42" |
Description
Desk Return, Overall Depth 24 in, Overall Height 29 1/2 in, Overall Width 42 in, Desktop Color Mahogany, Frame Color Mahogany, Desktop Material Wood, Frame Material Wood, Number of Cable Holes 2, Product Type Desk Return, Return Side Configurable, Assembly Unassembled, Compatible Manufacturer Part Number Boss Office Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs (DY81)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Black Wrinkle, Graph Seat (80225BW020)
- TRADEMARK FINE ART Joanne Porter 'Pansies Faces' Canvas Art, 16x32 (ALI30420-C1632GG)
- FLASH FURNITURE Queen 13" Pressure Relief Pillow Top Mattress (CL-ET232-13-Q-GG)
- PROJEX Rubber Leg Tip Off-White Round 1-1/2 in. W , 2PK (P0085)
- DESIGNS OF DISTINCTION .25" Decorative Aluminum Bar - Brushed Aluminum (01110810BA1)
- MASTER MFG Slip On Chair Leg Floor Protectors, PK48 (88455CS)
- HOMEPAGE 1.25 in. Non-Skid Rubber Furniture Leg Tips, Black (HO2668673)
- MASTER MFG Slip-Over Floor Savers Fits Over E, PK48 (88456CS)
- VORTEX 2-Settings White Office Fan Heater With Adjustable Thermostat (VO375607)
- MIDWEST FASTENER 7/8" x 3/4" Black Plastic Furniture Tips 10PK (66283)
- Boss Furniture Accessories