Shop All Furniture Accessories
This Product is Discontinued
Boss
42" W Desk Return, Cherry Base (Discontinued)
Mfr # N196-C
Zoro # G3785621
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Reversible Return
- Material Wood
- Base Material Laminate
- Color Cherry
- Width 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # N196-C
- Zoro # G3785621
- UPC # 751118219623
- Country of Origin China
- Category Furniture Accessories
Dimensions
Width | 42" |
Overall Width | 42 in |
Overall Depth | 24 in |
Height | 29-1/2" |
Overall Height | 29 1/2 in |
Details
Item | Reversible Desk Return |
Type | Reversible Return |
Material | Wood |
Base Material | Laminate |
Color | Cherry |
Color Top | Cherry |
Standards | ANSI/BIFMA |
Assembly | Required |
Color Base | Cherry |
For Use With | Boss Office Products |
Number of Points | 0 |
Top Material | Laminate |
Features | Durable, Reversible |
Description
Reversible Desk Return, Overall Depth 24 in, Overall Height 29 1/2 in, Overall Width 42 in, Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.