Shop All File Cabinets
Boss
31" W 4 Drawer Combo File Cabinet, Mahogany, Letter/Legal
Mfr # N114-M
Zoro # G2233470
product price: $414.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$414.99
Free 30-Day Returns
Key Features
- Color Mahogany
- File Size Letter/Legal
- Height 29-1/2"
- Material Wood
- Number of Drawers 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # N114-M
- Zoro # G2233470
- UPC # 751118211412
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 29-1/2" |
Width | 31" |
Depth | 22" |
Details
Color | Mahogany |
Material | Wood |
Number of Drawers | 4 |
Type | File, Box |
File Cabinet Type | Lateral |
Item | Combo File Cabinet |
Assembled/Unassembled | Assembled |
For Use With | File Storage |
Features | Floor Glide |
Drawer Type | File;Box |
Description
Combo Lateral File,Mahogany 31 In. x 22 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELLUX Vellux Graphite Blanket, Twin 66x90" (1B05838)
- GLARO. Wall Mount Wet Umbrella Bag Holder, Satin Black (WVB11BK)
- VINTIQUEWISE Natural Wooden Three Sliced Log Wood Shelf Display for Entryway, Kitchen, and Outdoor (QI004286)
- BOSS Contemporary Mesh Counter Stool, Black (B16909-CS)
- BOSS 3 Drawer L-Shape Workstation, Mahogany (GROUPA10-M)
- BOSS 31" W 2 Drawer File Cabinet, Mahogany, Letter/Legal (N112-M)
- BOSS 31" W 2 Drawer File Cabinet, Driftwood, Letter/Legal (N112-DW)
- BOSS 31" W 4 Drawer Combo File Cabinet, Driftwood, Letter/Legal (N114-DW)
- BOSS 31" W 4 Drawer Combo File Cabinet, Mocha, Letter/Legal (N114-MOC)
- BOSS 31" W 2 Drawer File Cabinet, Mocha, Letter/Legal (N112-MOC)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, White (I 7780)
- Boss File Cabinets