Shop All File Cabinets
Boss
31" W 4 Drawer Combo File Cabinet, Driftwood, Letter/Legal
Mfr # N114-DW
Zoro # G2233513
product price: $419.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$419.99
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 29-1/2"
- Material Wood
- Number of Drawers 4
- Type Box, File
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # N114-DW
- Zoro # G2233513
- UPC # 751118211498
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 29-1/2" |
Width | 31" |
Depth | 22" |
Details
Color | Driftwood |
Material | Wood |
Number of Drawers | 4 |
Type | Box, File |
File Cabinet Type | Lateral |
Item | Combo File Cabinet |
Assembled/Unassembled | Assembled |
For Use With | File |
Features | Floor Glide |
Drawer Type | Box;File |
Description
Combo Lateral File,Driftwood 31 In. x 22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY 21" W Center Drawer, Black (CD1)
- LIVING ACCENTS Vinyl 1 in. Mini-Blinds; 36 x 64 in. White Cordless (5005728)
- INDUSTRIAL SEATING ESD-Safe Vinyl Chair with Nylon Base with Drag Chain Black (52-VCD BLACK-451)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Orange (LF-214-ORANGEYELLOW-GG)
- BOSS 31" W 4 Drawer Combo File Cabinet, Mocha, Letter/Legal (N114-MOC)
- BOSS 3 Drawer L-Shape Workstation, Mahogany (GROUPA10-M)
- BOSS 31" W 4 Drawer Combo File Cabinet, Mahogany, Letter/Legal (N114-M)
- BOSS 31" W 2 Drawer File Cabinet, Mocha, Letter/Legal (N112-MOC)
- BOSS 31" W 2 Drawer File Cabinet, Mahogany, Letter/Legal (N112-M)
- BOSS 31" W 2 Drawer File Cabinet, Driftwood, Letter/Legal (N112-DW)
- HON 42" W 3 Drawer File Cabinet, Black, A4/Legal/Letter (H693.L.P)
- Boss File Cabinets