Shop All File Cabinets
Boss
31" W 2 Drawer File Cabinet, Mocha, Letter/Legal
Mfr # N112-MOC
Zoro # G2233382
product price: $289.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$289.99
Free 30-Day Returns
Key Features
- Color Mocha
- File Size Letter/Legal
- Height 29"
- Material Wood
- Number of Drawers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # N112-MOC
- Zoro # G2233382
- UPC # 751118211283
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 29" |
Width | 31" |
Depth | 22" |
Details
Color | Mocha |
Material | Wood |
Number of Drawers | 2 |
Finish | Mocha Laminate |
File Cabinet Type | Lateral |
Item | File Cabinet |
Assembled/Unassembled | Assembled |
Assembly | No |
For Use With | File |
Features | Lockable Drawer, Floor Glide |
Description
Lateral File,2-Drawer,Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Pablo Esteban 'Tropical Plant In Wicker' Canvas Art, 16x32 (ALI46271-C1632GG)
- ZORO SELECT Mini Blinds, 48" Lx 71" W, White, Vinyl (493N61)
- ZORO SELECT Round Wall Clock, Black, 12" (UNV11641)
- ALERA Return, Bridge, 42x23.5, Espresso (VA354224ES)
- BOSS 31" W 2 Drawer File Cabinet, Driftwood, Letter/Legal (N112-DW)
- BOSS 3 Drawer L-Shape Workstation, Mahogany (GROUPA10-M)
- BOSS 31" W 2 Drawer File Cabinet, Mahogany, Letter/Legal (N112-M)
- BOSS 31" W 4 Drawer Combo File Cabinet, Driftwood, Letter/Legal (N114-DW)
- BOSS 31" W 4 Drawer Combo File Cabinet, Mocha, Letter/Legal (N114-MOC)
- BOSS 31" W 4 Drawer Combo File Cabinet, Mahogany, Letter/Legal (N114-M)
- ADIROFFICE Vertical File Rolling Stand for Blueprints, White (ADI613-WHI)
- Boss File Cabinets