Shop All Accent Chairs
Boss
29" L 28" Fixed
Mfr # B529DW-SG
Zoro # G2231395
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 275 lb.
- Series Ava Accent
- Overall Depth 29"
- Overall Height 28"
- Caster Type No Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B529DW-SG
- Zoro # G2231395
- UPC # 751118529333
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Depth | 29" |
Overall Height | 28" |
Width | 25-1/2" |
Details
Weight Capacity | 275 lb. |
Series | Ava Accent |
Item | Chair |
Caster Type | No Casters |
Arm Style | Fixed |
Color | Slate Grey |
Material | Commercial Grade Linen; Base: Drift Wood |
Description
Ava Accent Chair,Slate Grey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Bookcase, 36" Wx12" Dx72" H, Cherry (LBC361272-CHY)
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 71-3/4h, Putty (HSC1872.L.L)
- INTERNATIONAL CONCEPTS Brookstone Bench, 36" Long, Unfinished (BE-36)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Black (BT-70172-BK-GG)
- BOSS Black Box, Vinyl Seat (B629M)
- BOSS 25-1/2" L 35-1/2" Box (B639-BK)
- MANHATTAN COMFORT Cronkite Accent Chair in Grey and Walnut (AC026-GY)
- MADISON PARK Cody Open Back Accent Chair - Multi Color (FPF18-0395)
- HOMEROOTS Minimalist Faux Faux Leather & Gold Chairs, White, 2PK (400710)
- MANHATTAN COMFORT Vector Sofa and Armchair Set of 3 in Ocean Blue and Gold (3-SS548-OB)
- FLASH FURNITURE Dean Club Style Commercial Barrel Accent Armchair Metal Base, Brown LeatherSoft Upholstery (BS-AC22-064-BRNPU-GG)
- Boss Accent Chairs