Shop All File Cabinets
This Product is Discontinued
Boss
2 Drawer Pedestal, 2 Hanging, 3/4 Box/File, Driftwo, Driftwood, Legal, Letter (Discontinued)
Mfr # N108-DW
Zoro # G2233242
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Driftwood
- File Size Legal, Letter
- Overall Width 16 in
- Material Driftwood
- Number of Drawers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # N108-DW
- Zoro # G2233242
- UPC # 751118210873
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Legal, Letter |
Overall Width | 16 in |
Overall Depth | 18 in |
Overall Height | 19 in |
Details
Color | Driftwood |
Item | Pedestal,2 Hanging,3/4 Box/File,Driftwo |
Material | Driftwood |
Number of Drawers | 2 |
Type | Pedestal Desk |
File Cabinet Type | Hanging Pedestal |
Standards | Meets and Exceeds the Quality Assurance Requirements Stated in Section 93120.12 |
Assembly | Assembly Required |
Assembled/Unassembled | Assembled |
Lock Included | Yes |
Product Type | File Cabinet |
Handle Type | Metal Scallop |
Description
Pedestal,2 Hanging,3/4 Box/File,Driftwo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.