Shop All Plant & Tree Support
Bosmere
Plastic Pot/Plot Markers
Mfr # R005 WHI
Zoro # G102693848
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.6
- Color White
- Material Plastic
- Width 5.3
- Height 3.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosmere
- MFR # R005 WHI
- Zoro # G102693848
- Country of Origin United Kingdom
- Category Plant & Tree Support
Dimensions
Length | 11.6 |
Width | 5.3 |
Height | 3.7 |
Details
Color | White |
Material | Plastic |
Description
These heavy-duty molded plastic pot/plot spikes help you color-code plant markings.
4 3/4" x 1/2".
Box of 1,000.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Element (47 083 02-S)
- JED POOL TOOLS Pumice Stone, Plastic, 5-39/64" L, 2" W (70-282-B)
- ZORO SELECT 14 ft 2 in x 19 ft 6 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC29)
- FISKARS Hedge Shears Telescopic (391690-1013)
- BOSMERE TREE PROTECTOR RING 36 in. (M240)
- BOSMERE Permanent Metal Plant Markers (K436)
- GARDEN-TONE Food Plnt Garden-Tone4Lb (GT4)
- MAX TAPENER HT-R2 MAX Tapener Tying Tool (HT90068)
- EQUINOX Equinox 146302 9ft. Super Strap - Forest Green (146302)
- PENN-PLAX Penn Plax RR930 Sunken Treasure Ship - Small (RR930)
- GEMPLERS Tree Watering Bag (TWBAG-P)
- Bosmere Landscaping Materials