Shop All Nozzles & Wands
Bosmere
Haws Brass Watering Lance
Mfr # V360
Zoro # G502679473
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.1
- Material Brass
- Width 3.5
- Length 27.3
- Outside Diameter 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosmere
- MFR # V360
- Zoro # G502679473
- Country of Origin United Kingdom
- Category Nozzles & Wands
Dimensions
Height | 2.1 |
Width | 3.5 |
Length | 27.3 |
Outside Diameter | 0.5 |
Details
Material | Brass |
Description
Extremely heavy-duty watering lance is ideal for the professional who waters every day or the gardener who wants the highest quality available. Entire 24"L lance is made of brass and includes a metal ball-valve shutoff. The threaded, oval brass rose can be used with the perforated side facing up for a fine, gentle spray or facing down for heavier watering pattern on established plantings. 29"L.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 30 ft x 50 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-3050-X)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, Blue, Polyethylene (CT-405-30X30)
- OREGON Lawn Mower Blade, 15-1/4 In. L, 3 In. W (596-327)
- HI-RUN Lawn/Garden Tire, 23x10.5-12, 2 Ply (WD1054)
- LIQUI MOLY DPF probe with 5 interchangeable tips, 1 pc, 7945 (7945)
- COLORITE - SWAN Colorite-swan 50 WeatherFlex All Weather Reinforced Garden Hose SNWF58050 (SNWF58050)
- LANDSCAPERS SELECT Nozzle Hose Adj Brs 3-3/4In (GT-10203L)
- KOCHEK KOCHEK Constant-Flow Water Nozzle (NZ017)
- LANDSCAPERS SELECT Nozzle Insul 9Pattern Plast (GN434513L)
- ORBIT TURRET NOZZLE 10PAT (56410D)
- RAIN BIRD Spray Head Nozzle, PVC, 0.89 to 1.21 gpm (15CSTC1)
- Bosmere Watering & Irrigation