Shop All Stainless Steel Pipe Fittings
Boshart
Insert Adapter Steel Mip 1 In
Mfr # UNLMAS-100
Zoro # G106692502
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 3.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boshart
- MFR # UNLMAS-100
- Zoro # G106692502
- UPC # 777808433483
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Overall Pipe Length | 3.6 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" (79938)
- PARKER Plug, 1/4 In, NPT, PFA (P-4-P)
- HOSE MASTER 2" Dia x 5" L SS Metal Expansion Joint (EJSSWNP0200)
- CONTROLAIR 14In 250Psi 030Psi Npt Pneumatic Regulator (300-BA)
- BOSHART NIPPLE 1 IN X CLOSE 304 SS (U2-SSN-10)
- BOSHART Insert Adapter Steel Mip 3/4 (UNLMAS-075)
- BOSHART NIPPLE 1 1/4 IN X 3 IN 304 SS (U2-SSN-1230)
- BOSHART 1/4 in. X 3 in. 304 Ss Nipple (U2-SSN-0230)
- BOSHART NIPPLE 1/4 X 1 1/2 IN 304 SS (U2-SSN-0215)
- ZORO SELECT Cross, 304 SS, 2 in Pipe Size, Buttweld (4381011810)
- SMITH COOPER 1.25 in. Thread Stainless Steel Square Head Plug (4809869)
- Boshart Fittings