Shop All Pump Parts
Boshart Industries
Pressure Switch 40-60 psi
Mfr # 9013FSG2J24
Zoro # G710089590
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boshart Industries
- MFR # 9013FSG2J24
- Zoro # G710089590
- UPC # 785901559306
- Country of Origin United States
- Category Pump Parts
Description
Pressure switches are used to control electrically driven water pumps, suitable for all types of pumps: jets, submersible, reciprocating, etc. Pressure switches are needed for rural water systems that rely on wells to supply their water. Water is pumped from the well or other water source to the pressure tank and as the tank fills the air in the tank becomes pressurized. When the pre-set pressure is reached, the pressure switch contacts open to stop the pump. When water is used, the pressure on the pressure tank falls and as it reaches the pre-set cut in pressure of the switch the contacts close, starting the cycle over. These pressure switches are easily adjusted by following instruction inside the switch cover.Standard dutyNEMA type 1 indoor enclosure2 pole, rated 1-1/2 HP at 115 Vac, 2HP at 230 VacPressure connection: 1/4 in. NPSF, pressure setting 40-60Adjustable cut in/out: cut out range 20-65 psig
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 21, 3/4 In., Viton, Carbon Face, Ni-Resist O-Ring (BSP-112V)
- BARNES Sewage Ejector Pump, 3 HP, 1 Phase (133115)
- MADISON SPST Liquid Level Switch Close on Rise 240VAC 50 psi (M3326-NO)
- GROZ Pump Mounting Bracket (45395)
- DAYTON Motor (PPLTAE23SCG)
- A.R. NORTH AMERICA Unloader, 310 BAR, 27M (4072000009)
- DAYTON Booster Cartridge Assembly (5NYE1)
- VERSA-MATIC Wet End Repair Kit (V2.0 BN KIT)
- DAYTON Shaft Seal (PPTS0510G)
- SANDPIPER Repair Kit, Buna, Fluid, For 1/2 In Pump (476.202.360)
- WATER SOURCE Water Source M1002-8B 100 lbs. Backmount Gauge; 2 x 2.18 x 2.18 in. (232824)
- Boshart Industries Pump Parts