Shop All Dielectric Unions
Boshart Industries
Boshart Industries U2-SSU-05 0.5 in. 304 Stainless Steel Union
Mfr # U2-SSU-05
Zoro # G403984430
product price: $22.99
/ea
$22.99
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
- Brand Boshart Industries
- MFR # U2-SSU-05
- Zoro # G403984430
- UPC # 777808460243
- Country of Origin China
- Category Dielectric Unions
Description
0.5 in. 304 Stainless Steel Union
304 stainless steel fittings are ideal for potable water, underground and irrigation systems, agricultural applications such as barns or anywhere high corrosion resistance is an asset. Installing stainless steel fittings requires the use of quality pipe joint compound or PTFE tape formulated specifically for stainless applications. Failure to do so results in ruining the fitting due to thread galling, and the inability to create a water tight joint. For a leak free solution use Plumb-eeze pipe joint compound.
Specifications- Size: 0.5 in.
- Weight: 0.25 lbs
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
- CPC QUICK DISCONNECT (HFC24835)
- HAYWARD FLOW CONTROL 3/4", socket, PVC, Y Strainer, 150 psi (YS10075S)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Shower Trim (T17297-RB)
- SMITH-COOPER Square Plug, Cored, 2", 125, Brz Nl (4385006510)
- SMITH-COOPER MIPXC Dielectric Union, NL 1" (4347004220)
- JONES STEPHENS Flanged DielUnion Fml Swt, 2-1/2"x2-1/2" (D06250)
- LEGEND VALVE 1" T-573 NL DIELECTRIC UNION (301-325NL)
- LEGEND VALVE 1" FXS T571 NO LEAD DI UNION (301-105NL)
- LEGEND VALVE 1-1/4" T-574 BLACK DIELECTRIC (301-336)
- LEGEND VALVE 2"FXS T571 NO LEAD DI UNION (301-108NL)
- JOMAR VALVE LF Dielectric Union, FIPxFIP, 3/4" (DUG)
- Boshart Industries Dielectric Unions